Airfiltronix 200A G24240V Ductless Fume Hood, 24" W x 32.5" H; 240 VAC

Representative image only.
Airfiltronix Mfr # 200A G24240V – Item # EW-33705-17
Customize your hood with a range of filter options
  • Remove vapors and contaminates with many available filters
  • Easily view and access the workspace the clear shield
  • Quiet efficient operation powered by 530 cfm blower
  • 1 year warranty

PRODUCT OPTIONS

$2,075.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)24
  • Blower TypeBackward Curved Impeller
  • Exterior Width (in)24
  • Exterior Height (in)32.5
  • Exterior Depth (in)18
  • Interior Width (in)22
  • Interior Height (in)17
  • Interior Depth (in)17
  • Power (VAC)240
  • Power (Hz)50/60
  • Exhaust Volume (CFM)530
  • Shipping Weight (lbs)55
  • Shipping Weight (kg)25
  • DescriptionDuctless Fume Hood, 24\" W x 32.5\" H; 240 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Remove vapors and contaminates with many available filters
  • Easily view and access the workspace the clear shield
  • Quiet efficient operation powered by 530 cfm blower
  • 1 year warranty

More About this Item

These ductless fume hoods prevent airborne contaminates from escaping into the work environment, ensuring the safety of workers. Contaminated air is drawn through a variety of filters to remove pollutants. Filters are available for both vapors and particulates and they can be combined for a wide range of applications (filters sold separately). The blower and filter assembly is located on top of the enclosure to save valuable bench space. All hoods include a high-efficiency blower with backward curved impeller which moves up to 530 cfm in free air at a noise level of less than 68 dB.
There are three containment hood options to choose from with varying hood widths, suitable for any application.
The straight front ductless fume hoods are constructed of clear, ¼” thick acrylic with polycarbonate panels and durable aluminum framing. These feature a clear vinyl curtain providing easy access while maintaining airflow and containing contaminates.
The sloping front ductless fume hood features an angled clear polycarbonate hinged door which provides easy access and complete visibility to the workspace area. These hoods are constructed of polycarbonate with a durable and easy-to-clean 1/2” thick polyethylene floor.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat