Airfiltronix Economical PCR Prep Station, 24"W x 30.25"H x 18"D

Representative image only.
Airfiltronix Mfr # PCR-1000 – Item # EW-44011-10
Provides clean, safe environment in a small footprint

$3,860.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)24
  • Blower TypeStandard
  • LightsFluorescent
  • Exterior Width (in)24
  • Exterior Height (in)30.25
  • Exterior Depth (in)18
  • Interior Width (in)23.25
  • Interior Height (in)17
  • Interior Depth (in)17.5
  • Power (VAC)115
  • DescriptionEconomical PCR Prep Station, 24"W x 30.25"H x 18"D

More About this Item

Use this affordable enclosure to provide a Class 100 environment for DNA/RNA manipulation. This station uses a prefilter and 99.99% efficient HEPA filter in combination with a top-mounted blower to provide continuous protection during preparation and storage of PCR sample tubes. Variable speed control of the blower enables adjustment of air flow from 30% to full velocity. Work surface is smooth, easy-to-clean white polyethylene. At the conclusion of the operation, use the timed UV light to destroy potentially contaminating DNA or RNA.

The enclosure is constructed of ½” and 3/8” UV-stabilized acrylic. The front panel is hinged to enable easy loading and cleanup. A 15 watt fluorescent lamp provides ample lighting. All models are shipped fully assembled. Cord and plug are not included.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat