Akro-Mils 30235ESD ESD AkroBins, 11"W x 5"H x 10-7/8"D Outer Dimensions, 6/cs

Representative image only.
Akro-Mils Mfr # 30235ESD – Item # EW-47150-36
Sturdy, one-piece construction resists rust, water, and corrosion
  • Autoclave at 250° F (121° C)
  • Stackable
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)10.875
  • Width (in)11
  • Height (in)5
  • Length (cm)27.63
  • Width (cm)27.94
  • Height (cm)12.7
  • DescriptionESD AkroBins, 11\"W x 5\"H x 10-7/8\"D Outer Dimensions, 6/cs
  • Warranty1 Year
1 Year Warranty

Key Features

  • Autoclave at 250° F (121° C)
  • Stackable
  • 1 year warranty

More About this Item

AkroBins are not affected by weak acids and bases. Sterilize in an autoclave at 250° F (121° C). Reinforced design prevents them from spreading when they are stacked or loaded.

ESD AkroBins These electrostatic-dissipative (ESD) bins allow you to create a safe and convenient storage system for parts handling and retrieval. Designed for stacking or for use in hanging storage systems, bins feature full-width hanger lip to support heavy loads and reinforced side ribs to prevent side-wall spreading. Large label slot provides easier bar code scanning, while curved bottom facilitates small parts retrieval.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat