Akro-Mils 30936,BEIGE Convertible Utility Cart, 2-Shelf, Large, 24" x 45", 200 lbs Cap

Representative image only.
Akro-Mils Mfr # 30936 GRAY – Item # EW-47153-12
Convert from a box-top to a flat-top quickly and easily
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)24
  • Width (in)45
  • Height (in)32
  • Length (cm)60.96
  • Width (cm)114.3
  • Height (cm)81.28
  • Number of Shelves2
  • Capacity (lbs)200
  • Capacity (kg)91
  • DescriptionConvertible Utility Cart, 2-Shelf, Large, 24\" x 45\", 200 lbs Cap
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Hinged side gates—customize cart configurations in a snap. HDPE construction with I-beam design—each shelf supports up to 200 pounds (90.0 kg). Easily load and unload oversized boxes. includes 5" ball bearing wheels—rear wheels lock for stabilization. Molded-in compartments keep supplies accessible. Optimize organization and storage space with Akro-Bins® used in rail hanging system (sold separately) Rail Hanging System includes a durable panel with nine hanging rails. Hang bins and modular cabinets on the rails to organize and store small parts. Akro-Bins® sold on pages AkroBin—Reg TM Myers Industries, Inc.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat