All-purpose polypropylene screening,0.018" thick

Representative image only.
Item # EW-09403-00
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene
  • Thickness (in)0.018
  • Thickness (mm)0.5
  • Max Temperature (° F)275
  • Max Temperature (° C)135
  • Mesh Size (in)0.0625
  • Width (in)41.5
  • Width (cm)105.41
  • ColorWhite
  • DescriptionAll-purpose polypropylene screening,0.018\" thick
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

HDPE material. Ideal for waste water treatment—won’t rot or rust. Supplied in 50-ft rolls—cut and shape to fit your needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat