Amprobe ACD Pwr Quality Mtr 1000A Clamp-On Total Harmonics Distortion Measurement

Representative image only.
Amprobe Mfr # ACD-41PQ – Item # EW-17782-37
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max AC Current (amps)1000
  • DescriptionPwr Quality Mtr 1000A Clamp-On Total Harmonics Distortion Measurement
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These PQ meters provide a simple and effective way to verify if the electrical system is affected by harmonics. Add on troubleshooting capabilities with the AMP40 data logging feature or get complete power analysis with the AMP41. Increase measuring efficiency with an optional PC interface kit.
FEATURES

  • TRMS sensing
    • Total harmonics distortion THD, AC/DC voltage up to 600V, AC current up to 1000A, resistance, frequency, temperature
    • AMP41 additionally measures active (W), reactive (VAR) and apparent (VA) power with dual display power factor readout

      • Auto VA – auto selection of AC volts, DC volts or AC amps AMP41)
      • Data logging 5400 points (AMP40)
      • Optional PC interface capability (AMP232KIT)
      • Audible continuity
      • Auto power off
      • Automatic polarity
      • Low battery indication
      • Peak hold (AMP41)
      • Data hold
      • Large, easy to read LCD display with backlight
      • Accommodates conductions up to 1.77” (45 mm) in diameter
      • Voltage overload protection for all functions up to 600V AC/DC
      • Safety CAT III 600V



      Standard accessories include: carrying case, test leads, batteries (installed), thermocouple and manual.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat