Amprobe AM-270 Digital Multimeter, 1000 V

Representative image only.
Amprobe Mfr # AM-270 – Item # EW-20037-31
Available for sale only in the United States and Canada
  • 18 Features
  • True RMS (TRMS)
  • Measures AC/DC voltage up to 1000V, Current, Resistance, Frequency, Capacitance and Temperature
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.05
  • DC Max (Volts)1000
  • DC Voltage Accuracy0.08% ±2 d
  • Current (AC/DC)10.00 A
  • AC Min (Volts)50
  • AC Max (Volts)1000
  • Resistance Max (MΩ)50
  • Capacitance Max (mF)9999
  • Frequency Max (KHz)125
  • ContinuityYes
  • Diode TesterYes
  • Duty CycleNo
  • Min Temperature (° F)-58
  • Max Temperature (° F)1832
  • Min Temperature (° C)-50
  • Max Temperature (° C)1000
  • Nc Voltage DetectorNo
  • Count5000
  • Display-4/5 digits 5000 counts LCD display with backlight
  • Safety RatingCAT III 1000V; CAT IV 600V
  • DescriptionDigital Multimeter, 1000 V
  • Warranty1 Year
1 Year Warranty

Key Features

  • 18 Features
  • True RMS (TRMS)
  • Measures AC/DC voltage up to 1000V, Current, Resistance, Frequency, Capacitance and Temperature
  • 1 year warranty

More About this Item

Included Accessories: Test leads (pair), banana plug K-type thermocouple, batteries (installed), users manual

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat