This item is now discontinued. We recommend the following as suggested replacements: EW-20046-19

Amprobe AM-500 Autoranging Handheld Multimeter

Representative image only.
Amprobe Mfr # AM-500 – Item # EW-20046-17
The most affordable autoranging multimeter available
  • Autoranging feature automatically sets up voltage, current, and resistance ranges for you
  • Voltage up to 600 V ac/dc
  • Resistance
  • Audible continuity
  • Diode test
  • Data hold
  • Auto power off
  • Low battery warning
  • Safety rated - CAT III 600V
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.2
  • DC Max (Volts)600
  • DC Voltage Accuracy±0.8%
  • DC Min (amps)0.00019
  • DC Max (amps)10
  • AC Min (Volts)2
  • AC Max (Volts)600
  • AC Min (amps)0.00019
  • AC Max (amps)10
  • Resistance Min (Ω)200
  • Resistance Max (MΩ)20
  • Continuity / Diode TestYes
  • Nc Voltage Detector-
  • Count2000
  • PowerTwo AAA batteries
  • Width (in)3.33
  • Height (in)6
  • Depth (in)1.66
  • Width (cm)8.3
  • Height (cm)15
  • Depth (cm)4
  • DescriptionAutoranging Handheld Multimeter
  • Warranty1 Year
1 Year Warranty

Key Features

  • Autoranging feature automatically sets up voltage, current, and resistance ranges for you
  • Voltage up to 600 V ac/dc
  • Resistance
  • Audible continuity
  • Diode test
  • Data hold
  • Auto power off
  • Low battery warning
  • Safety rated - CAT III 600V
  • 1 year warranty

More About this Item

Use this multimeter to install, troubleshoot or repair light fixtures, fans, appliances, or automotive electrical problems with ease. Unit is CAT III 600 V rated for safety. Check for voltage in electrical sockets, extension cords, batteries and other electrical circuits. Let the power of a professional Amprobe multimeter keep you safe and help you solve all your electrical challenges.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat