Amprobe AM-520 HVAC Handheld Multimeter

Representative image only.
Amprobe Mfr # AM-520 – Item # EW-20046-19
Designed for HVAC applications
  • Measure voltage up to 750 VAC and 1000 VDC, ac/dc current, resistance, frequency, capacitance, and temperature for HVAC applications
  • CAT III 600V and CAT II 1000V for added safety
  • VolTect Plus™ noncontact voltage detection for added flexibility
  • Temperature input
  • Bar graph to monitor fast changing signals
  • Audible continuity
  • Diode test and Data hold
  • Max/min memory hold
  • Relative zero mode
  • Built-in flashlight for dim lit environments
  • Built-in test leads storage and third hand holder
  • Auto and manual ranging
  • Auto power off and low battery warning
  • Backlit LCD display with analog bar graph
  • Hook-and-loop strap to hang a meter
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.4
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.8%
  • DC Min (amps)0.00039
  • DC Max (amps)10
  • AC Min (Volts)0.4
  • AC Max (Volts)750
  • AC Min (amps)0.00039
  • AC Max (amps)10
  • Resistance Min (Ω)400
  • Resistance Max (MΩ)40
  • Capacitance Min (nF)40
  • Capacitance Max (mF)4000
  • Frequency Min (Hz)10
  • Frequency Max (MHz)10
  • Continuity / Diode TestYes
  • Min Temperature (° F)-40
  • Max Temperature (° F)1832
  • Min Temperature (° C)-40
  • Max Temperature (° C)1000
  • Nc Voltage DetectorYes
  • Count4000
  • PowerOne 9 V battery
  • Width (in)3.5
  • Height (in)7.25
  • Depth (in)1.75
  • Width (cm)8.9
  • Height (cm)18.4
  • Depth (cm)4.4
  • DescriptionHVAC Handheld Multimeter
  • Warranty1 Year
1 Year Warranty

Key Features

  • Measure voltage up to 750 VAC and 1000 VDC, ac/dc current, resistance, frequency, capacitance, and temperature for HVAC applications
  • CAT III 600V and CAT II 1000V for added safety
  • VolTect Plus™ noncontact voltage detection for added flexibility
  • Temperature input
  • Bar graph to monitor fast changing signals
  • Audible continuity
  • Diode test and Data hold
  • Max/min memory hold
  • Relative zero mode
  • Built-in flashlight for dim lit environments
  • Built-in test leads storage and third hand holder
  • Auto and manual ranging
  • Auto power off and low battery warning
  • Backlit LCD display with analog bar graph
  • Hook-and-loop strap to hang a meter
  • 1 year warranty

More About this Item

Designed for the HVAC professional, the AM-520 HVAC multimeter is complete with key functions such as temperature, micro amps used for flame sensor troubleshooting and capacitance to check motor startup capacitors. The AM-520 measures a complete range of electrical parameters and features a built-in flashlight, a “third hand probe holder and VolTect™ non-contact voltage detection.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat