Amprobe AM-560 Advanced HVAC Handheld Multimeter

Representative image only.
Amprobe Mfr # AM-560 – Item # EW-20046-21
Specifically designed for the more demanding HVAC applications
  • Dual thermocouple inputs for simultaneous temperature readings on low and high side of an HVAC system
  • Low pass filter for variable frequency drives
  • VolTect Plus™ noncontact voltage detection
  • Audible continuity
  • Diode test
  • Dual reading backlit LCD display with analog bar graph for added flexibility
  • Data hold
  • Max/min memory for data requirements
  • Peak hold (crest)
  • Relative zero mode
  • Built in work light for dim environments
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.6
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.5%
  • DC Min (amps)0.0006
  • DC Max (amps)10
  • AC Min (Volts)6
  • AC Max (Volts)1000
  • AC Min (amps)0.0006
  • AC Max (amps)10
  • Resistance Min (Ω)600
  • Resistance Max (MΩ)60
  • Capacitance Min (nF)60
  • Capacitance Max (mF)60
  • Frequency Min (Hz)60
  • Frequency Max (MHz)10
  • Continuity / Diode TestYes
  • Duty Cycle10 to 90%
  • Min Temperature (° F)-40
  • Max Temperature (° F)1832
  • Min Temperature (° C)-40
  • Max Temperature (° C)1000
  • Nc Voltage DetectorYes
  • Count6000
  • PowerOne 9 V battery
  • Width (in)3.5
  • Height (in)7.25
  • Depth (in)1.75
  • Width (cm)8.9
  • Height (cm)18.4
  • Depth (cm)4.4
  • DescriptionAdvanced HVAC Handheld Multimeter
  • Warranty1 Year
1 Year Warranty

Key Features

  • Dual thermocouple inputs for simultaneous temperature readings on low and high side of an HVAC system
  • Low pass filter for variable frequency drives
  • VolTect Plus™ noncontact voltage detection
  • Audible continuity
  • Diode test
  • Dual reading backlit LCD display with analog bar graph for added flexibility
  • Data hold
  • Max/min memory for data requirements
  • Peak hold (crest)
  • Relative zero mode
  • Built in work light for dim environments
  • 1 year warranty

More About this Item

The AM-560 measures a complete range of electrical parameters and key functions such as dual thermocouples for taking differential temperature measurements, low pass filter to take accurate measurements on variable frequency drives and capacitance to check motor startup capacitors. It also features micro amps for flame sensor troubleshooting, and a complete range of electrical parameters. With built-in flashlight and VolTect ™ non-contact voltage detection, the AM-560 is the choice multimeter for a professional HVAC technician.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat