Amprobe AM-570 Industrial TRMS Multimeter

Representative image only.
Amprobe Mfr # AM-570 – Item # EW-20046-22
Designed to service and troubleshoot electrical systems
  • True RMS capability
  • Low Z function detects stray voltages
  • Low pass filter for variable frequency drives
  • VolTect Plus™ noncontact voltage detection
  • Audible continuity

$220.49USD / Each
$244.99USD / Each

$101.00USD / Each

for an additional
$101.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.6
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.5%
  • DC Min (amps)0.0006
  • DC Max (amps)10
  • AC Min (Volts)6
  • AC Max (Volts)1000
  • AC Min (amps)0.0006
  • AC Max (amps)10
  • Resistance Min (Ω)600
  • Resistance Max (MΩ)60
  • Capacitance Min (nF)60
  • Capacitance Max (mF)60
  • Frequency Min (Hz)60
  • Frequency Max (MHz)10
  • Continuity / Diode TestYes
  • Duty Cycle10 to 90%
  • Min Temperature (° F)-40
  • Max Temperature (° F)1832
  • Min Temperature (° C)-40
  • Max Temperature (° C)1000
  • Nc Voltage DetectorYes
  • PowerOne 9 V battery
  • Width (in)3.5
  • Height (in)7.25
  • Depth (in)1.75
  • Width (cm)8.9
  • Height (cm)18.4
  • Depth (cm)4.4
  • DescriptionIndustrial TRMS Multimeter

Includes

Test leads, two type K bead wire probes, hook-and-loop strap, carrying case, temperature adapter, and one 9 V battery.

Key Features

  • True RMS capability
  • Low Z function detects stray voltages
  • Low pass filter for variable frequency drives
  • VolTect Plus™ noncontact voltage detection
  • Audible continuity
  • Diode test
  • Dual reading backlit LCD display with analog bar graph for added flexibility
  • Data hold
  • Max/min memory for data requirements
  • Peak hold (crest)
  • Relative zero mode
  • Built-in flashlight for dim lit environments
  • Built-in test leads storage and third hand holder
  • Warning against improper test leads connection for added safety

More About this Item

The Amprobe AM-570 is the best multimeter in its class designed for professional electricians who need to maintain service or troubleshoot advanced electrical systems in the most demanding environments. Packed full of features such as true-rms, dual thermocouples for taking differential temperature measurements, a low impedance function to detect stray voltage, and a low pass filter to accurately take measurements on variable frequency drives, the Amprobe AM-570 Digital Multimeter allows for quick go-no-go checks without the need for an additional tool.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat