Amprobe AMP-25 AC/DC Trms Mini-Clamp Meter

Representative image only.
Amprobe Mfr # AMP-25 – Item # EW-20034-18
Pocket-sized clamp meter doesn't sacrifice performance or features
  • Measure AC/DC current load and inrush current for motors
  • Jaw opens up to 1" (25 mm) with the press of a lever
  • Packed with features and functions — perfect for any electrician's toolbox!
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Current Accuracy±1.5% + 5 LSD at 300 A range
  • Current (AC/DC)60 to 300 A
  • AC Current Accuracy±1.5% + 5 LSD at 50 to 100 Hz 3 A, ±2.5% + 5 LSD at 100 to 400 Hz 3 A
  • True RmsYes
  • DisplayDigital
  • Max Clamp Size1
  • Safety RatingIEC/EN CAT III 600 V
  • Width (in)2.375
  • Length (in)1.33
  • Height (in)5.75
  • DescriptionAC/DC Trms Mini-Clamp Meter
  • Warranty1 Year
1 Year WarrantyCanadian Standards Association

Key Features

  • Measure AC/DC current load and inrush current for motors
  • Jaw opens up to 1" (25 mm) with the press of a lever
  • Packed with features and functions — perfect for any electrician's toolbox!
  • 1 year warranty

More About this Item

The rugged construction and CAT III 600V rating makes the AMP-25 the perfect tool for electricians and electrical contractors. True-RMS readings allow for accuacy and dependability even in noisy environments. Low-light conditions are not an issue with the large, backlit, digital display. The clamp meter functions also include non-contact voltage detection, low pass filter, DCA zero, and data hold.


Low pass filter (accuracy): 300 A (±3.5% + 5 LSD at 50 to 60 Hz > 3 A)


Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat