Amprobe AT-6010 Advanced Wire Tracer Kit with Soft Carrying Case

Representative image only.
Amprobe Mfr # AT-6010 – Item # EW-20051-00
Easily and accurately trace energized and de-energized wires in walls, ceilings, floors, and corners
  • Locate breakers and fuses
  • Rated CAT III 600 V for work directly on an energized circuit
  • Energized/de-energized indicator
  • Tip sensor helps trace wires in tight spaces
  • Simple one-button transmitter operation
  • Two transmitter signal modes: high and loop
  • Easily view results on high-resolution 2.5" TFT LCD black and white display
  • 1 year warranty

$784.79USD / Each
$871.99USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Response TimeReceiver: tip sensor (500 ms), battery voltage monitoring (5 sec)
    Transmitter: line voltage monitoring (1 sec), battery voltage monitoring: (5 sec)
  • Ranging Mode0 to 600 V AC/DC
  • DisplayReceiver: 2.5\" segment black and white LCD
    Transmitter: LEDs
  • Height (in)1.7
  • Width (in)3
  • Length (in)7.2
  • Height (cm)4.3
  • Width (cm)7.5
  • Length (cm)18.3
  • BatteryReceiver: 4 AA (included); Transmitter: 8 AA (included)
  • DescriptionAmprobe AT-6010 Advanced Wire Tracer Kit with Soft Carrying Case
  • Warranty1 year
Conformite EuropeenneCanadian Standards Association

Includes

Receiver, transmitter, two 1-m long test leads, one 7-m long test lead, two alligator clips, two outlet blade adapters, two outlet round adapters, soft carrying case, and twelve AA batteries.

Key Features

  • Locate breakers and fuses
  • Rated CAT III 600 V for work directly on an energized circuit
  • Energized/de-energized indicator
  • Tip sensor helps trace wires in tight spaces
  • Simple one-button transmitter operation
  • Two transmitter signal modes: high and loop
  • Easily view results on high-resolution 2.5" TFT LCD black and white display
  • 1 year warranty

More About this Item

Safely and easily locate energized and de-energized wires, breakers, and fuses using a wire tracer kit. Each kit combines a receiver and a powerful transmitter to ensure accurate results. Simply connect the transmitter to the circuit and the receiver easily detects the signals in the wires or cables.

The transmitter is rated for use on circuits up to Category III 600 V AC/DC, allowing for work on energized circuits without the need to take equipment offline. Each wire tracer kit comes complete with test lead and accessory kit so you can easily get your job done.

The transmitter has a high signal mode for general tracing, a loop mode for locating shorts, and two optimal tracing frequencies that are automatically activated based on the detected voltage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat