Amprobe High Voltage Detector

Representative image only.
Amprobe Mfr # TIC300PRO/KIT – Item # EW-20051-05
Verifies presence of voltage from 30 VAC to 122,000 VAC (122 kV) without contacting the conductor
  • High voltage (1,500 V to 122 kV AC) setting to check transmission lines, power distribution equipment, down power lines, and load break connectors
  • Low voltage (30 to 1,500 V AC) setting to check for voltage in breaker panels, breakers, power outlets, fuses, and wiring
  • VolTect™ alert warns that voltage is present with bright flashing lights and loud beeps
  • Push button self-test verifies that tester is working properly
  • Ergonomic design includes a convenient handle and a universal adapter for use with TIC 410A Hot Stick attachment to extend reach
  • Drop-proof to 6 feet (1.8 m)

SPECS & DESCRIPTION

Specifications & Description

  • Duty CycleContinuous
  • Nc Voltage DetectorYes
  • MeasurementLOW Range: 30 to 1500 VACHIGH Range: 1500 VAC to 122 kV AC*Use only with Amprobe optional accessory hot stick and proper safety equipment for voltages up to 122 kV AC
  • Safety RatingMSHA certified and intrinsically safe
  • Power9 volt alkaline battery
  • Width (in)3
  • Length (in)13.5
  • Height (in)1.8
  • Width (cm)7.5
  • Length (cm)34.5
  • Height (cm)4.7
  • DescriptionHigh Voltage Detector
  • Warranty1 year
1 Year Warranty

Includes

TIC 300 PRO, hard carrying case, and 9 V battery (installed).

Key Features

  • High voltage (1,500 V to 122 kV AC) setting to check transmission lines, power distribution equipment, down power lines, and load break connectors
  • Low voltage (30 to 1,500 V AC) setting to check for voltage in breaker panels, breakers, power outlets, fuses, and wiring
  • VolTect™ alert warns that voltage is present with bright flashing lights and loud beeps
  • Push button self-test verifies that tester is working properly
  • Ergonomic design includes a convenient handle and a universal adapter for use with TIC 410A Hot Stick attachment to extend reach
  • Drop-proof to 6 feet (1.8 m)

More About this Item

MSHA certified and intrinsically safe, the Amprobe TIC 300 PRO High Voltage Detector with VolTect™ alert is a rugged, reliable, non-contact, high voltage tester for utility, industrial, and mine safety applications up to 122kV. Select low or high voltage levels to verify the presence of voltage without contacting the energized conductor. When this high voltage electricity tester is moved within proximity of an energized line, the intuitive VolTect™ alert warns users with bright flashing lights and loud beeps. All functionality is available through push buttons designed for easy use with PPE gloves.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat