Amprobe IR608A Infrared (IR) Thermometer, 8: 1 Ratio

Representative image only.
Amprobe Mfr # IR608A – Item # EW-10508-35
Point and press for quick and easy temperature measurement
  • “Pistol grip design” for comfortable grip
  • Small enough to fit in your pocket
  • Measuring range — 0 ºF to 750 °F (18 °C to 400 °C)
  • Fixed emissivity at 0.95
  • Laser sighting for accurate targeting (CE EN60825 certified Class II)
  • Display hold
  • Fast response time
  • Distance to spot size ratio 8:1
  • Accuracy to 2 %
  • Backlit display

$137.69USD / Each
$152.99USD / Each

$179.00 - $252.00USD / Each

for an additional
$179.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)8:1
  • EmissivityFixed
  • Sighting TypeSingle-point laser
  • Laser ClassClass II
  • Min Temperature (° F)0
  • Max Temperature (° F)750
  • Min Temperature (° C)-18
  • Max Temperature (° C)400
  • Accuracy±2% of reading
  • Resolution0.5°F (0.2°C)
  • Response time<500 milliseconds (95% response)
  • Display TypeBacklit LCD
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • DescriptionInfrared (IR) Thermometer, 8: 1 Ratio

Includes

one 9V battery.

Key Features

  • “Pistol grip design” for comfortable grip
  • Small enough to fit in your pocket
  • Measuring range — 0 ºF to 750 °F (18 °C to 400 °C)
  • Fixed emissivity at 0.95
  • Laser sighting for accurate targeting (CE EN60825 certified Class II)
  • Display hold
  • Fast response time
  • Distance to spot size ratio 8:1
  • Accuracy to 2 %
  • Backlit display

More About this Item

The IR608A is an infrared thermometer with a laser pointer for easy targeting. A quick and effective diagnostic tool for identifying problems in a wide variety of applications like HVAC/R, fire safety and protection, industrial maintenance automotive and quality control. The IR608A is robust yet lightweight with a solid ergonomic design.

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.
We now offer an FDA-cleared infrared thermometer.
Our other infrared thermometers are not approved for medical usage and are not FDA-approved.
For help in selecting an infrared thermometer please contact the Technical Support team at Cole-Parmer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat