Amprobe MO-100 Milliohm Meter with test leads

Representative image only.
Amprobe Mfr # MO-100 – Item # EW-20041-39
Available for sale only in the United States and Canada Precision measurements over a wide range
  • Accurate four terminal measurement down to 100 µΩ does not require test leads resistance compensation
  • Ranges from 200.0 mΩ to 2000 Ω with minimum resolution of 100 µΩ
  • Measurement precision with three test currents with over-temperature protection
  • Protection against inadvertent connection to overvoltage
  • Large easy-to-read LCD
  • Potential lead resistance, current lead resistance checks
  • Auto hold and Auto off features
  • Lightweight, rugged, and compact
  • Indicates measurement errors due to temperature or connection problems
  • O-ring sealed enclosure
  • 1 year warranty

$1,370.99USD / Each
sign in for your price.

$281.00 - $354.00USD / Each

for an additional
$281.00USD / Each
for an additional
$354.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • AC Voltage Accuracy±0.5% of reading ±2 digits
  • 3-Point Measurement Test Current (mA)1 mA ≥2000 Ω range, 10 mA ≥200/ 20 Ω ranges, 100 mA ≥2000 m / 200 mΩ ranges
  • ComplianceIEC / EN 61010-1; N10140
  • Battery Type (VAC)8 AA (included)
  • Length (in)7 1/2
  • Height (in)4 1/4
  • DescriptionMilliohm Meter with test leads
  • Warranty1 Year
1 Year Warranty

Key Features

  • Accurate four terminal measurement down to 100 µΩ does not require test leads resistance compensation
  • Ranges from 200.0 mΩ to 2000 Ω with minimum resolution of 100 µΩ
  • Measurement precision with three test currents with over-temperature protection
  • Protection against inadvertent connection to overvoltage
  • Large easy-to-read LCD
  • Potential lead resistance, current lead resistance checks
  • Auto hold and Auto off features
  • Lightweight, rugged, and compact
  • Indicates measurement errors due to temperature or connection problems
  • O-ring sealed enclosure
  • 1 year warranty

More About this Item

Use this milliohm meter to diagnose failures and to quickly check windings, opens, or shorts in motors, generators and transformers, wire-to-wire connection resistances, heating elements, and contact resistance in critical electrical connections.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat