Analytik Jena 20-Watt UV bench lamp; 254 nm, 230 VAC/50 Hz

Representative image only.
Analytik Jena Mfr # 95-0045-08 – Item # EW-97615-05
Reliable sterilization and inspection for applications in laboratories and pharma companies
  • 254 nm models provide effective tool for sterilization and sanitation control.
  • 365-nm models are ideal for fluorescence and inspection applications
  • Shortwave (254nm) UV lamps can kill up to 99% bacteria, mold spores, yeast and germs.
  • 1 year warranty

PRODUCT OPTIONS

$856.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)24
  • Height (InchShort)4 1/4
  • Depth (in)6
  • Width (cm)61
  • Height (cm)10.8
  • Depth (cm)15.2
  • Power (VAC)230
  • Power (watts)20
  • Power (Hz)50
  • Description20-Watt UV bench lamp; 254 nm, 230 VAC/50 Hz
  • Warranty1 year
1 Year WarrantyConformite EuropeenneETL Listed

Key Features

  • 254 nm models provide effective tool for sterilization and sanitation control.
  • 365-nm models are ideal for fluorescence and inspection applications
  • Shortwave (254nm) UV lamps can kill up to 99% bacteria, mold spores, yeast and germs.
  • 1 year warranty

More About this Item

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat