Analytik Jena 20-Watt UV bench lamp; 365 nm, 230 VAC/50 Hz

Representative image only.
Analytik Jena Mfr # 95-0045-05 – Item # EW-97615-15
Reliable sterilization and inspection for applications in laboratories and pharma companies
  • 254 nm models provide effective tool for sterilization and sanitation control.
  • 365-nm models are ideal for fluorescence and inspection applications

PRODUCT OPTIONS

$775.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)24
  • Height (in)4 1/4
  • Depth (in)6
  • Width (cm)61
  • Height (cm)10.8
  • Depth (cm)15.2
  • Power (VAC)230
  • Power (watts)20
  • Power (Hz)50
  • Description20-Watt UV bench lamp; 365 nm, 230 VAC/50 Hz

Includes

All lamps include two tubes, brackets for wall or ceiling mounting, and a 7-ft, three-wire cord with three-prong plug.

Key Features

  • 254 nm models provide effective tool for sterilization and sanitation control.
  • 365-nm models are ideal for fluorescence and inspection applications

More About this Item

The 365-nm models have self-filtering, low pressure "black light" tubes that stay cool for a longer period of time than conventional UV tubes, making them ideal for nondestructure testing. Highly polished aluminum deflector provides maximum UV reflectance.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat