Analytik Jena 95-0016-14 Shortwave UV lamp; 4 watts, 115 VAC/60 Hz

Representative image only.
Analytik Jena Mfr # 95-0016-14 – Item # EW-09815-10
Enhance the performance of your imagine system
  • Compatible with MultiDoc-It™ Multi-User Imaging System
  • Two lamps are recommended for uniform illumination
  • 1 year warranty

PRODUCT OPTIONS

$391.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)2
  • Height (in)2
  • Depth (in)7 21/32
  • Width (cm)7.3
  • Height (cm)5.1
  • Depth (cm)19.4
  • Power (VAC)115
  • Power (watts)4
  • Power (Hz)60
  • Intensity (µW/cm2)1120 at 3"
  • DescriptionShortwave UV lamp; 4 watts, 115 VAC/60 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • Compatible with MultiDoc-It™ Multi-User Imaging System
  • Two lamps are recommended for uniform illumination
  • 1 year warranty

More About this Item

When overhead UV illumination is required in your MultiDoc-It™ Multi-Use Imaging System, UV lamps are required. Two lamps are recommended for uniform illumination. Choose the lamp based off of the wavelength your application requires

Compact 254 nm, 4-watt lamp includes a tube, a 2" x 3" filter with up to 5000 hours filter life, and an 8-ft, two-wire cord (115 VAC model has a plug). Order optional lamp stand 09817-00 to free your hands.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat