Analytik Jena DigiDoc-It 97-0243-01 Imaging System with 20 x 20cm Filter

Representative image only.
Analytik Jena Mfr # 97-0243-01 – Item # EW-97702-40
High-resolution CCD digital color camera for clear, high-quality images
  • Lightweight, compact hood with viewport and easy-access door
  • High-quality images with low-light capability
  • Auto and manual focus, and exposure control
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Filter Area Length (cm)20
  • Filter Area Width (cm)20
  • Lens5x optical zoom; 4x digital zoom
  • Camera15.1 Mpx
  • Length (in)12
  • Height (in)16 19/32
  • Width (in)17 3/4
  • Length (cm)30.48
  • Height (cm)42.16
  • Width (cm)45.09
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionImaging System with 20 x 20cm Filter
  • Warranty1 year
1 Year Warranty

Key Features

  • Lightweight, compact hood with viewport and easy-access door
  • High-quality images with low-light capability
  • Auto and manual focus, and exposure control
  • 1 year warranty

More About this Item

The DigiDoc-It imaging system offers an economical imaging solution for gel imaging by combining an easy-to-use software interface with a highresolution megapixel digital color camera— all housed in alightweight hood. Handles on the hood let you easily move the unit.Contact Cole-Parmer for current camera specifications.

The camera is controlled by exclusive capture software which loads onto your computer. View live preview of gels, plates, and colonies on the monitor and save images in multiple file formats. The easy-to-use software offers multiple image capture, image enhancement, and reporting tools and supports compliance with 21 CFR Part 11. The camera is housed under the protective cap.

The hood enclosure fits on top of a high-performance 25-watt UV transilluminator (302 nm UV; high-, medium-, and low-variable intensity settings). Access to the transilluminator surface is via the flip-open door. The viewport allows UV-safe visibility of fluorescent-stained gels.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat