Analytik Jena Hand-held UV lamp, 254/302/365 nm Wavelength; 230 VAC, 60 Hz

Representative image only.
Analytik Jena Mfr # 95-0252-02 – Item # EW-97607-35
Switch between light sources or wavelength at the touch of a button
  • Triple-wavelength model available for excellent versatility

PRODUCT OPTIONS

$798.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)3
  • Height (in)2 1/2
  • Depth (in)14 13/16
  • Width (cm)9.7
  • Height (cm)6.4
  • Depth (cm)37.6
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionHand-held UV lamp, 254/302/365 nm wavelength, 230 VAC, 60 Hz 97607-35

Key Features

  • Triple-wavelength model available for excellent versatility

More About this Item

These new hand-held UV lamps have a rocker switch on the back of the lamp that lets you easily switch between UV wavelengths. Lamps are constructed of a durable metal housing with a scratch-resistant powder paint.
Triple wavelength models 97607-30 and -35 include 254, 302, and 365 nm tubes for excellent versatility. Order optional lamp stand 97607-70 for hands-free operation.
All lamps measure 14-13/16"L x 3-13/16"W x 2-1/2"H and include a 7-ft, 3-wire cord (115 VAC model has a plug). Shipping weight 3.5 lb (1.6 kg).

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat