Analytik Jena Long-wave ultraviolet wand; 15 watts, 115 VAC/60 Hz

Representative image only.
Analytik Jena Mfr # 95013001 – Item # UX-97601-00
Long, narrow design is ideal for quick reliable leak detection in tight spots or hard to reach areas
  • 1 year warranty

$209.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Depth (in)20
  • Depth (cm)50.8
  • Power (VAC)115
  • Power (watts)15
  • Power (Hz)60
  • Intensity (µW/cm2)350 at 6"
  • DescriptionLong-wave ultraviolet wand; 15 watts, 115 VAC/60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This longwave ultraviolet wand features a 365nm wavelength, 15 watt tube, and is 20" long by 1.5" diameter. Replacement tube available separatley as part number 09819-10.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat