Analytik Jena Short/long-wave UV lamp; 6 watts, 254/365 nm wavelength, 115 VAC/60 Hz

Representative image only.
Analytik Jena Mfr # 95-0007-05 – Item # EW-09818-00
  • 1 year warranty

PRODUCT OPTIONS

$635.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength254/365
  • Width (in)3 1/2
  • Height (in)2
  • Depth (in)14 3/4
  • Width (cm)8.9
  • Height (cm)6.7
  • Depth (cm)37.5
  • Power (VAC)115
  • Power (watts)6
  • Power (Hz)60
  • Intensity (µW/cm2)1350/1200 at 3"
  • DescriptionShort/long-wave UV lamp; 6 watts, 254/365 nm wavelength, 115 VAC/60 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Get short and long-wave ultraviolet light at the touch of a button. Two separate tubes (254 and 365 nm) operate independently—no wavelength mixing occurs.
Snap-on filter frame simplifies filter replacement. Filter measures 6" x 1-3/4" and provides high-intensity fluorescence for a minimum of 5000 hours. Wavelength rocker switch is conveniently located for index-finger operation. Housing is constructed of lightweight CYCOLAC(R) plastic. Lamp includes a 7-ft, two-wire cord (115 VAC model has a plug). Order optional lamp stand 09818-50 separately.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat