Analytik Jena UV bench lamp; 15 watts, 365 nm, 230 VAC/50 Hz

Representative image only.
Analytik Jena Mfr # 95-0042-11 – Item # EW-97605-15
Ideal for nondestructive testing or contamination control
  • 1 year warranty

PRODUCT OPTIONS

$852.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength365 nm
  • Width (in)6
  • Height (InchShort)4 1/2
  • Depth (in)19 3/4
  • Width (cm)15.2
  • Height (cm)11.4
  • Depth (cm)50.2
  • Power (VAC)230
  • Power (watts)15
  • Power (Hz)50
  • DescriptionUV bench lamp; 15 watts, 365 nm, 230 VAC/50 Hz
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

UV lamps are available in 254 or 365 nm. The 365 nm models have self-filtering, low pressure "black light" tubes which stay cool for a longer period of time than conventional UV tubes making them ideal for non-destructive testing. Highly polished inner aluminum deflector provides maximum UV reflectance.
The 15-watt models are designed for flooding an area of 15 ft² at 20"; the 40-watt models flood an area of 300 ft² at 12 ft. All lamps include two tubes, brackets for wall or ceiling mounting, and a 7-ft, three-wire cord (115 VAC model comes with three-prong plug). Order exposure stand for 15-watt lamps below the table to provide a platform for UV testing.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat