Anprolene AN74IX(STARTER-KIT) Long Sterilizer System, 4.0 cu ft 115 VAC, 60HZ

Representative image only.
Anprolene Mfr # AN74IX(STARTER-KIT) – Item # EW-10778-20
Gently sterilize delicate items that heat and moisture can damage
  • Sterilize any instrument, component, or material
  • Sterilizer requires less than 17.5 grams of Ethylene Oxide per cycle
  • Sterilize and aerate in the same cabinet
  • 1 year warranty

$10,378.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Capacity (cu ft)4
  • Chamber Capacity (Liters)113.3
  • Chamber Height (in)13
  • Chamber Depth (in)29.5
  • Width (in)14
  • Height (in)20
  • Width (cm)45.7
  • Height (cm)50.8
  • TimerYes
  • Timer Range14 to 24 hours
  • Chamber constructionStainless Steel
  • DisplayLCD
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionLong Sterilizer System, 4.0 cu ft 115 VAC, 60HZ
  • Warranty1 year
1 Year Warranty

Includes

(1) Sterilizer Cabinet, (25) small 5-ml ampoules with (25) 7-liter liner bags, (20) large 20-ml ampoules with (20) 35-liter liner bags, (50) Humidichip® relative humidity stabilizer chips, Humiditube chip holder, (50) EtO dose chemical indicator strip

Key Features

  • Sterilize any instrument, component, or material
  • Sterilizer requires less than 17.5 grams of Ethylene Oxide per cycle
  • Sterilize and aerate in the same cabinet
  • 1 year warranty

More About this Item

These gas sterilizer systems use 100% Ethylene Oxide (EtO) to safely sterilize delicate items that heat and moisture can damage. EtO sterilizers operate at room temperature and atmospheric pressure—safe for electronics, fiber optics, cameras, and plastic or rubber items such as tubing. Sterilizers feature a combination of ventilation and purge systems ensuring that EtO exposure levels are below OSHA prescribed limits. The advanced purge system allows for items to be aerated in the sterilization cabinet for two hours at the end of a cycle and will continue indefinitely until items are removed.

Sterilizers use unique plastic liner bags and individual gas ampoules. Two sizes of bag/ampoule combinations are available to match the size of the load—never use more gas than you need to. Since sterilizer systems use only small amounts of EtO gas, they meet all EPA requirements without the need for expensive abatement equipment. A dedicated exhaust line to the outside for the outlet hose is all that is required. Order outlet hose separately. Sterilizer systems include everything necessary for the sterilization process, including biological and chemical indicators for verifying the sterility and EtO exposure of items. Sterilizers are available in two sizes—choose the long model for handling larger items.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat