Cole-Parmer Essentials Disposable Bottle Top Aspirator System, PES Membrane, 0.45 um, 250 mL; 12/CS

Representative image only.
Cole-Parmer Essentials Item # EW-07630-04
Save time with presterilized disposable filtration units
  • Individually wrapped for sterility
  • Easy-pouring large cap on reservoir
  • Graduations on funnel and reservoir for improved accuracy
  • Hose connector fits multiple hose diameters

PRODUCT OPTIONS

$122.00USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)50
  • Housing MaterialPolystyrene (PS)
  • Capacity (mL)250
  • SterileYes
  • ConnectionsHose Barb
  • ColorClear
  • DescriptionDisposable Bottle Top Aspirator, PES membrane, 0.45um, 250 mL, 12/CS

Key Features

  • Individually wrapped for sterility
  • Easy-pouring large cap on reservoir
  • Graduations on funnel and reservoir for improved accuracy
  • Hose connector fits multiple hose diameters

More About this Item

Disposable bottletop aspirators provide a complete vacuum filtration solution for your separation and purification needs. Intended for the sterile vacuum filtration of aqueous solutions such as cell culture media and biological fluids.

All units come presterilized by gamma irradiation and certified nonpyrogenic, and are individually wrapped in easy-to-open packages. The large openings on the reservoir and funnel make for easy access. The housing (cup, bottle, and lid) are made of clear polystyrene for easy viewing. The filter tip is constructed of polypropylene, while the joint connector is made of Acrylonitrile Butadiene Styrene (ABS) and the cap material is High-Density Polyethylene (HDPE).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat