Argos Technologies EasyFit™ Microcentrifuge Tube, 1.5 mL; 1000/Pk

Representative image only.
Argos Technologies Item # EW-24406-48
Gentle cap opening force
  • Autoclavable at 121°C, freezable to -100°C and boiled up to 75°C
  • Free of RNase, DNase, Endotoxins and human DNA
  • Certified TSE/BSE free
  • Withstands centrifugation up to 30,000 g

PRODUCT OPTIONS

$22.76USD / Pkg of 1000
$30.35USD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g30000
  • SterileNo
  • AutoclavableYes
  • Tube Capacity (mL)1.5
  • Tube MaterialPolypropylene
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Cap IncludedYes
  • Cap StyleEasyFit™
  • GraduationsYes
  • Packaging1000/Pk
  • DescriptionEasyFit™ Microcentrifuge Tube, 1.5 mL; 1000/Pk

Key Features

  • Autoclavable at 121°C, freezable to -100°C and boiled up to 75°C
  • Free of RNase, DNase, Endotoxins and human DNA
  • Certified TSE/BSE free
  • Withstands centrifugation up to 30,000 g

More About this Item

EasyFit™ microcentrifuge tubes are made from class 6 polypropylene and manufactured in a class 8 clean room to produce a crystal clear, transparent tube. They feature an extended lip for easy opening, marked graduations, and frosted lid on cap and tube. Tubes are supplied in a durable, resealable zip closure bag.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat