Argos Technologies EVac™ Aspirating System with Quick-Release Couplings Cap, 4 L

Representative image only.
Argos Technologies Item # EW-04397-10
Self-contained aspiration system—vacuum pump built into the base!
  • Keep clean—all components are autoclavable except the vacuum base
  • Protect your vacuum pump—included filter prevents liquid aspiration into the pump
  • Minimize down-time when collection bottle is full—additional bottles available
  • Be safe—plastic bottles won't shatter if dropped
  • Choose from model with a hose barb couplings cap or models with quick-release couplings cap and a collection bottle level sensor

PRODUCT OPTIONS

$2,577.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Number of Bottles Accepted1
  • Display TypeNone
  • MaterialPolypropylene bottle and cap, stainless steel vacuum pump base
  • BatteryNo
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • SterileNo
  • Capacity (mL)4000
  • DescriptionAspirating System with Quick-Release Couplings Cap, 4 L

Includes

pump base, 4-liter polypropylene bottle, cap with quick release couplings and level detection sensor, tube set with filter, hand operator with single channel adapter for disposable tips, and universal power supply.

Key Features

  • Keep clean—all components are autoclavable except the vacuum base
  • Protect your vacuum pump—included filter prevents liquid aspiration into the pump
  • Minimize down-time when collection bottle is full—additional bottles available
  • Be safe—plastic bottles won't shatter if dropped
  • Choose from model with a hose barb couplings cap or models with quick-release couplings cap and a collection bottle level sensor

More About this Item

The E-Vac aspiration system is designed to collect critical or dangerous liquids. Waste is collected in the bottle through vacuum, and pressure-sensitive button controls the right amount of vacuum for your application. All parts, except the stainless steel base containing the pump, are fully autoclavable. Two hydrophobic filters help prevent liquids from getting into the pump and pump housing in the event of an overflow.

The HandE-Vac hand operator, included with both systems options, is designed to fit the E-Vac systems or any vacuum device currently available on the market. Set vacuum by manual adjustment of the aperture control button. Ergonomic design allows for fatigue-free aspiration. The hand operator can also be used with Pasteur pipettes or multi-well plates and dishes, additional adapters required and sold separately.

Full bottles can be swapped out and autoclaved with minimum of effort and new bottles replaced within seconds. All parts, except the stainless steel base containing the pump, are fully autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat