Argos Technologies FlexiFuge™ Centrifuge, 120 VAC, US Plug

Representative image only.
Argos Technologies Item # EW-22999-50
Change color of illuminated LED light ring to personalize sample spinning
  • Quick centrifugation in a tiny footprint
  • Versatile rotor options suit many standard lab needs including 5-mL microtubes
  • Operate in continuous, pulsed, or timed mode

PRODUCT OPTIONS

$498.00USD / Each

$161.00USD / Each

for an additional
$161.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)9200
  • Min Speed (rpm)6000
  • Rotor TypeFixed-Angle
  • Rotors IncludedYes
  • Tube Capacity8 x 1.5/2.0 mL-4 x 5 mL-(4) 8 x 0.2 mL PCR tube strips-8 x 0.5 mL
  • Length (in)9 1/2
  • Width (in)7 5/16
  • Height (in)5 1/2
  • Length (cm)24
  • Width (cm)18.7
  • Height (cm)13.9
  • Electrical Plug TypeUS
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionCentrifuge,120VAC,USplug

Includes

8-place fixed angle rotor for 1.5 mL tubes, 4-place rotor for 5 mL tubes, rotor for (4) 8 x 0.2 mL PCR tube strips, and 8 adapters for 0.5 mL tubes.

Key Features

  • Quick centrifugation in a tiny footprint
  • Versatile rotor options suit many standard lab needs including 5-mL microtubes
  • Operate in continuous, pulsed, or timed mode

More About this Item

This compact versatile benchtop centrifuge is ideal for quick two-speed spin downs. Three rotors accommodate PCR, 0.5-mL, 1.5-mL, and 5-mL tubes. Operate the centrifuge in continuous mode, pulsed for a short burst of rapid centrifugation, or timed to complete the spin in 1 to 15 minutes.
Regardless of setting, rotor will stop once the lid release button is pushed.

An outer ring of colored LED lights illuminate when the unit is active, and can be easily viewed through the transparent lid even in a dark room. The lights can be turned off or the color changed to red, green, or blue by a switch underneath the unit.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat