Argos Technologies FlexiFuge™ Fixed-Angle Rotor for Flexifuge, 8 x 1.5/2.0 mL

Representative image only.
Argos Technologies Item # EW-22999-53
Versatile rotor options suit many standard lab needs
  • Quickly and easily interchange rotors
  • Constructed of durable polycarbonate
  • Circular 8 x 1.5 mL rotor supplied with 8 x 0.5 mL adapters

PRODUCT OPTIONS

$56.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Rotor TypeFixed-angle
  • Tube Sizes Accepted1.5 or 2.0 mL microtubes
  • Number Of Tubes Accepted8
  • DescriptionFixed-AngleRotorforFlexifuge,8x1.5/2.0mL

Key Features

  • Quickly and easily interchange rotors
  • Constructed of durable polycarbonate
  • Circular 8 x 1.5 mL rotor supplied with 8 x 0.5 mL adapters

More About this Item

Replacement rotors and for the Argos Technologies® Flexifuge Centrifuge, models 22999-50 through -52.

This rotor is suitable for a relative centrifugal force of 2012 G at 6000 rpm and 4731 G at 9200 rpm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat