Argos Technologies Laboratory Storage Box with Hinged Lid, Polycarbonate, Removable Divider; Transparent

Representative image only.
Argos Technologies Item # EW-24406-67
Ideal for pipette tip protection and storage
  • Transparent box contains a hinged lid for easy one hand opening
  • Autoclavable at 121°C
  • Constructed of durable polycarbonate
  • Designed to serve as a autoclaving vessel and storage container for sensitive laboratory consumables
  • Constructed with two chambers of 8.0 x 8.2 cm or one chamber of 16 x 8.2 cm with removable divider

PRODUCT OPTIONS

$22.50USD / Each
$30.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (")3 9/16
  • Height (")3 3/16
  • AutoclavableYes
  • Overall Length (in)6.75
  • Wetted MatterialPolycarbonate
  • Color CodeTransparent
  • Compatible withWide range of sensitive laboratory consumables
  • DescriptionLaboratory Storage Box with Hinged Lid, Polycarbonate, Removable Divider; Transparent

Key Features

  • Transparent box contains a hinged lid for easy one hand opening
  • Autoclavable at 121°C
  • Constructed of durable polycarbonate
  • Designed to serve as a autoclaving vessel and storage container for sensitive laboratory consumables
  • Constructed with two chambers of 8.0 x 8.2 cm or one chamber of 16 x 8.2 cm with removable divider
  • Dimensions of 6-3/4" L x 3-3/16" H x 3-9/16" W

More About this Item

Choose from pipette storage boxes with included pipette tip rack or storage box with removable divider.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat