Argos Technologies Omega Plus® Pipette Controller, blue

Representative image only.
Argos Technologies Item # EW-25200-91
Combine single-handed pipetting with fast, precise filling and dispensing
  • Balanced evenly to prevent fatigue and weighs only 6.7 oz (189 g)
  • Contoured buttons ensure comfort during pipetting
  • Quick and quiet pump fills a 10-mL pipette in 1.3 seconds
  • Accepts glass or plastic serological pipettes, from 1 to 100 mL
  • Continue pipetting while connected to the charger or adapter
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)7700
  • AutoclavableYes
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)7.7
  • Min Dispensing (mL)1
  • Max Dispensing (mL)100
  • Speed7.7mL/sec
  • Color CodeBlue
  • Filter Type1x 0.45µm
  • Battery6.5V lithium ion rechargeable battery
  • DescriptionPipette Controller, blue
  • Warranty2 year
Two year warranty

Key Features

  • Balanced evenly to prevent fatigue and weighs only 6.7 oz (189 g)
  • Contoured buttons ensure comfort during pipetting
  • Quick and quiet pump fills a 10-mL pipette in 1.3 seconds
  • Accepts glass or plastic serological pipettes, from 1 to 100 mL
  • Continue pipetting while connected to the charger or adapter
  • 2 year warranty

More About this Item

These compact pipette controllers feature an ergonomic rounded design for comfortable hand fit and light-action button springs for minimal activation pressure. The UV-resistant plastic housing is lightly textured to ensure a slip-resistant grip and is available in six colors. Five-bar LED battery charge indicator lights up during use; each bar represents 20% of the rechargeable lithium batteries charge capacity.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat