Argos Technologies PolarSafe® Cardboard Freezer Box with Divider, 5 13/16" x 5 13/16" x 4 15/16"; 16-Place

Representative image only.
Argos Technologies Item # EW-24410-20
Create customized storage box configurations
  • Snug-fitting lid prevents accidental separation if dropped
  • Use in mechanical freezers or liquid nitrogen tanks to –196°C
  • Constructed of sturdy cardboard with moisture-repellent coating
  • Designed with small holes on the bottom to allow for drainage
  • Purchase cardboard freezer box separately to customize your storage needs
  • Designed to hold tubes with a max outer diameter of 30.2 mm

PRODUCT OPTIONS

$4.00USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held16
  • Tube Size50 mL
  • Max Tube Dimensions30.2 mm dia
  • Lowest Set Temperature (° C)-196
  • ColorBrown
  • Length (in)5 13/16
  • Width (in)5 13/16
  • Height (in)4 15/16
  • Width (cm)14.8
  • Height (cm)12.5
  • Length (cm)14.8
  • DescriptionCardboard Freezer Box with Divider, 5 13/16\" x 5 13/16\" x 4 15/16\"; 16-Place

Key Features

  • Snug-fitting lid prevents accidental separation if dropped
  • Use in mechanical freezers or liquid nitrogen tanks to –196°C
  • Constructed of sturdy cardboard with moisture-repellent coating
  • Designed with small holes on the bottom to allow for drainage
  • Purchase cardboard freezer box separately to customize your storage needs
  • Designed to hold tubes with a max outer diameter of 30.2 mm

More About this Item

These economical cryo/freezer storage boxes offer excellent low-temperature storage. Moisture-repellent coating protects boxes from effects of liquid nitrogen or condensation.
Choose from a wide range of boxes and dividers to accommodate tubes from 0.5 to 50 mL. Boxes can be ordered with dividers for a complete box configuration or without dividers to customize your storage needs. The wide range of dividers can hold from 16 to 196 tubes with diameters from 8 to 33.5 mm.
Order additional and replacement cell dividers separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat