Argos Technologies PolarSafe® Upright Drawer Freezer Rack for 0.2 mL Tube 96-Well PCR Boxes, 5 x 3 x 2 Array

Representative image only.
Argos Technologies Item # EW-04406-73
Drawers slide out independently for quick access and storage of boxes
  • Each compartment holds two 96-well PCR boxes
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)5 7/16
  • Length (in)18 1/2
  • Height (in)9 3/8
  • Height (cm)23.8
  • Width (cm)13.8
  • Length (cm)46.9
  • Capacity5 x 3 x 2 Array

Key Features

  • Each compartment holds two 96-well PCR boxes
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. Easily retrieve sample boxes by simply sliding out the individual rack drawer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat