Argos Technologies PolarSafe® Upright Freezer Drawer Rack, 2 Drawers for 4 Boxes & 1 for (36) 15 mL Tubes

Representative image only.
Argos Technologies Item # EW-04401-49
Conveniently store both boxes and centrifuge tubes in a single rack
  • Use with standard 2" cardboard, plastic, or metal boxes and centrifuge tubes
  • Built-in labelling card holders help identify drawer content
  • Sturdy corrosion-resistant stainless steel construction

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held36
  • Tube Size15 mL
  • Height (in)9 11/16
  • Length (in)11 1/8
  • Width (in)5 1/2
  • Width (cm)14
  • Length (cm)28.2
  • Height (cm)24.6
  • Capacity2 Drawers for 4 standard 2\" boxes & 1 Drawer for (36) 15-mL Centrifuge Tubes

Key Features

  • Use with standard 2" cardboard, plastic, or metal boxes and centrifuge tubes
  • Built-in labelling card holders help identify drawer content
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

These specialized drawer racks lets you store 15 or 50-mL centrifuge tubes and storage bottles without a box. Drawer racks provide access to samples without having to remove the entire rack from the freezer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat