Argos Technologies PolarSafe® Upright Freezer Drawer Rack for 100-Cell Hinged Top Plastic Boxes, 2 x 4 Array

Representative image only.
Argos Technologies Item # EW-04403-34
Drawers slide out independently for quick access and storage of boxes
  • Conveniently store 100-cell hinged top plastic boxes measuring up to 6 1/8"L x 5 3/4"W x 2 1/4"H
  • Sturdy corrosion-resistant stainless steel construction for long-term use
  • Designed to fit all major brands of –80°C ultralow upright and chest freezers

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)11 5/8
  • Width (in)6 1/2
  • Height (in)9 11/16
  • Height (cm)24.6
  • Length (cm)29.5
  • Width (cm)16.5
  • Capacity2 x 4 Array

Key Features

  • Conveniently store 100-cell hinged top plastic boxes measuring up to 6 1/8"L x 5 3/4"W x 2 1/4"H
  • Sturdy corrosion-resistant stainless steel construction for long-term use
  • Designed to fit all major brands of –80°C ultralow upright and chest freezers

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors. Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. A wide range is available to accommodate your standard 2” and 3” storage boxes, 96- and 384-well microtiter plates, and 15- and 50-mL centrifuge tubes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat