Argos Technologies PolarSafe® Upright Freezer Drawer Rack for Microtube Boxes with 1 1/8" Max Height, 5 x 2 x 2 Array

Representative image only.
Argos Technologies Item # EW-04405-85
Drawers slide out independently for quick access and storage of boxes
  • Each compartment holds two microtube boxes
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

PRODUCT OPTIONS

$169.35USD / Each
$226.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)17
  • Height (in)5
  • Width (in)5 7/16
  • Height (cm)13.6
  • Length (cm)45.5
  • Width (cm)13.8
  • Capacity5 x 2 x 2 Array

Key Features

  • Each compartment holds two microtube boxes
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat