Argos Technologies PolarSafe® Upright Freezer Eco-Rack for Standard 3" Boxes, 4 x 2 Array

Representative image only.
Argos Technologies Item # EW-04403-91
Lightweight for easy handling in and out of the freezer
  • An economical alternative to standard racks
  • Great for storing standard 3" cardboard, plastic, or metal boxes
  • Designed to fit major brands of upright freezers
  • Sturdy corrosion-resistant stainless steel construction

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)21 5/8
  • Width (in)5 1/2
  • Height (in)6 5/8
  • Width (cm)14
  • Height (cm)16.8
  • Length (cm)55
  • Capacity4 x 2 Array

Key Features

  • An economical alternative to standard racks
  • Great for storing standard 3" cardboard, plastic, or metal boxes
  • Designed to fit major brands of upright freezers
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat