Argos Technologies PolarSafe® Upright Freezer Rack for 32/8 Flipper JR Reversible Multiboxes, 5 x 4 Array

Representative image only.
Argos Technologies Item # EW-04407-65
Get organized for easier retrieval of samples
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)9 3/16
  • Width (in)6 15/16
  • Length (in)17 9/16
  • Height (cm)23.3
  • Length (cm)44.6
  • Width (cm)17.7
  • Capacity5 x 4 Array

Key Features

  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat