Cole-Parmer Essentials Upright Freezer Rack for 96/384-Well Microtiter Plates, accepts 140 with lids or 170 without lids

Representative image only.
Cole-Parmer Essentials Item # EW-04399-97
Conveniently store microtiter plates
  • Included locking rods keep plates in place
  • Handles on either side for quick storage and retrival of rack
  • Corrosion-resistant stainless steel construction for durability

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)18 15/16
  • Length (in)18 3/8
  • Width (in)5 1/2
  • Height (cm)48.1
  • Width (cm)14
  • Length (cm)46.6
  • Capacity140 plates w/lids or 170 plates w/out lids

Key Features

  • Included locking rods keep plates in place
  • Handles on either side for quick storage and retrival of rack
  • Corrosion-resistant stainless steel construction for durability

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat