This item is now discontinued. Please browse similar items

Argos Technologies PolarSafe® Upright Freezer Rack for 96/384-Well Microtiter Plates, accepts 51 with lids or 54 without lids

Representative image only.
Argos Technologies Item # EW-04399-84
Conveniently store microtiter plates
  • Included locking rods keep plates in place
  • Handles on either side for quick storage and retrival of rack
  • Corrosion-resistant stainless steel construction for durability

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)5 1/2
  • Height (in)11
  • Length (in)11
  • Height (cm)28
  • Length (cm)28
  • Width (cm)14
  • Capacity51 plates w/lids or 54 plates w/out lids

Includes

Locking rods.

Key Features

  • Included locking rods keep plates in place
  • Handles on either side for quick storage and retrival of rack
  • Corrosion-resistant stainless steel construction for durability

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat