Argos Technologies PolarSafe® Upright Freezer Rack for 96 Deep-Well Microtiter Plates or 1 3/4" Max H Boxes, 3 x 6 Array

Representative image only.
Argos Technologies Item # EW-04400-42
Safely store large quantities of 96 deep-well microtiter plates and microtube boxes
  • Included locking rods securely keep plates and boxes in place
  • Each compartment holds a single plate or box
  • Access plates/boxes from either side—accommodates freezers with left- or right-handed doors

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)11
  • Height (in)11
  • Width (in)5 1/2
  • Height (cm)28
  • Width (cm)14
  • Length (cm)28
  • Capacity3 x 6 Array

Key Features

  • Included locking rods securely keep plates and boxes in place
  • Each compartment holds a single plate or box
  • Access plates/boxes from either side—accommodates freezers with left- or right-handed doors

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat