Argos Technologies PolarSafe® Upright Freezer Rack for 96-Well Flipper Reversible Boxes, 3 x 6 Array

Representative image only.
Argos Technologies Item # EW-04407-45
Get organized for easier retrieval of samples
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)14 5/8
  • Height (in)12 5/8
  • Width (in)8 3/4
  • Height (cm)32.1
  • Length (cm)37.2
  • Width (cm)22.2
  • Capacity3 x 6 Array

Key Features

  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat