Argos Technologies PolarSafe® Vertical/Chest Freezer Rack for 50-Cell 0.5 mL Microtube Boxes, 20 box capacity

Representative image only.
Argos Technologies Item # EW-04407-01
Easily place and retrieve racks using sturdy dual handles
  • Each compartment holds two 50-cell 0.5 mL microtube storage boxes
  • Included locking rods securely holds boxes in place
  • Strudy corrosion-resistant stainless steel construction for long-term use

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)5 1/2
  • Depth (in)5 1/2
  • Height (in)22 3/8
  • Height (cm)56.9
  • Depth (cm)14
  • Width (cm)14
  • Capacity20 boxes

Key Features

  • Each compartment holds two 50-cell 0.5 mL microtube storage boxes
  • Included locking rods securely holds boxes in place
  • Strudy corrosion-resistant stainless steel construction for long-term use

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat