Cole-Parmer Essentials Vertical/Chest Freezer Rack for Mini 2" Boxes, 14 box capacity

Representative image only.
Cole-Parmer Essentials Item # EW-04398-99
Easily place and retrieve from chest freezers and liquid nitrogen tanks using stainless steel dual handles
  • Accommodates mini 2" cardboard or plastic boxes
  • Locking rod securely holds boxes in place
  • Sturdy corrosion-resistant stainless steel construction for long-term use

SPECS & DESCRIPTION

Specifications & Description

  • Depth (in)3 1/4
  • Height (in)30 13/16
  • Width (in)3 3/8
  • Height (cm)78.2
  • Width (cm)8.6
  • Depth (cm)8.2
  • Capacity14 boxes

Key Features

  • Accommodates mini 2" cardboard or plastic boxes
  • Locking rod securely holds boxes in place
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat