Argos Technologies PolarSafe® Vertical/Chest Freezer Rack for Standard 2" Boxes, 7 box capacity; with 81-Place Cardboard Freezer Boxes

Representative image only.
Argos Technologies Item # EW-24410-23
Easily place in chest freezers and liquid nitrogen tanks
  • Included locking rod keeps sample storage boxes secure within the rack
  • Accommodates standard 2" cardboard, plastic, and metal boxes
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)5 5/8
  • Depth (in)5 1/2
  • Height (in)15 7/16
  • Depth (cm)14
  • Width (cm)14.3
  • Height (cm)39.2
  • Capacity7 boxes
  • DescriptionVertical/Chest Freezer Rack for Standard 2\" Boxes, 7 box capacity; with 81-Place Cardboard Freezer Boxes

Includes

81-Place cardboard freezer boxes.

Key Features

  • Included locking rod keeps sample storage boxes secure within the rack
  • Accommodates standard 2" cardboard, plastic, and metal boxes
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat