Argos Technologies PolarSafe® Vertical Freezer Rack for 96 Deep-Well Microtiter Plates or Boxes w/ 1 3/4" Max H, 15 plate or box capacity

Representative image only.
Argos Technologies Item # EW-04401-19
Safely store large quantities of 96 deep-well microtiter plates or Microtubes boxes with 1 3/4" max H
  • Included locking rod securely keeps plates and boxes in place
  • Easily place and retrieve racks using sturdy dual handles
  • Corrosion-resistant stainless steel construction

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)27 5/16
  • Depth (in)3 5/8
  • Width (in)5 1/2
  • Depth (cm)9.2
  • Height (cm)69.4
  • Width (cm)14
  • Capacity15 plates

Key Features

  • Included locking rod securely keeps plates and boxes in place
  • Easily place and retrieve racks using sturdy dual handles
  • Corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat