Argos Technologies Polystyrene (PS) Serological Pipettes, 1/0.01 mL, Sterile Indv; 500/Cs

Representative image only.
Argos Technologies Item # EW-13002-12
Achieve quick and accurate fluid dispensing for all applications
  • Each pipette has color-coded “to deliver“ (TD) rings for easy identification
  • Bi-directional graduations on the pipettes provide added applicability
  • Graduations show volume removed or remaining, on all pipettes larger than 1ml
  • Gamma sterilized
  • Designed for quick and accurate fluid dispensing

PRODUCT OPTIONS

$99.50USD / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (µL)1000
  • Min Volume (µL)10
  • Min Volume (mL)0.01
  • Max Volume (mL)1
  • Max Dispensing (mL)1
  • Increments (mL)0.01
  • Accuracy (%)±2.00%
  • Tip StyleStandard
  • Body MaterialPolystyrene
  • Color CodeYellow
  • CalibrationTo Deliver (TD)
  • Package OfIndividually wrapped
  • DescriptionPS Serological Pipettes, 1/0.01 mL, Sterile Indv; 500/Cs

Key Features

  • Each pipette has color-coded “to deliver“ (TD) rings for easy identification
  • Bi-directional graduations on the pipettes provide added applicability
  • Graduations show volume removed or remaining, on all pipettes larger than 1ml
  • Gamma sterilized
  • Designed for quick and accurate fluid dispensing

More About this Item

These serological pipettes are made from transparent bio-compatible polystyrene (PS). Unique filter plug eliminates lint fibres and ensures the plug stays in place to prevent overfilling. Each lot is tested for endotoxins and cytotoxicity, and guaranteed non-haemolytic—ideal for tissue culture applications. The highly legible permanent graduations prevent ambiguity and guarantee precise dispensing to ±2%. Generous negative graduations provide additional pipetting volume.
The individually wrapped pipettes are supplied in a fiber-free paper/plastic combination that is easy to open. The dispenser box allows you to remove pipettes without opening the top. Universal stacking design requires less laboratory space and each box is color-coded for quick recognition.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat