Argos Technologies PTFE Syringe Filter, Non-Sterile, Barbed-Threaded, 0.45 µm, 50 mm dia; each

Representative image only.
Argos Technologies Item # EW-02915-31
Unaffected by most organic solvents, concentrated acids and bases, propellants, and cryogenic fluids
  • Ideal for sterilization of gas and alcohols; cleaning acids, alkalis, and organic solvents; venting purposes.
  • Use with aggressive chemicals

PRODUCT OPTIONS

$19.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPolytetrafluoroethylene (PTFE)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)50
  • Housing MaterialPolypropylene (PP)
  • Capacity (mL)5000
  • SterileNo
  • ConnectionsThreaded/Barbed
  • ColorNatural
  • Retention Volume (mL)<0.35
  • Max Pressure (PSI)60
  • Max Pressure (bar)4.1
  • DescriptionPTFE Syringe Filter, Non-Sterile, Barbed-Threaded, 0.45 µm, 50 mm dia; each

Key Features

  • Ideal for sterilization of gas and alcohols; cleaning acids, alkalis, and organic solvents; venting purposes.
  • Use with aggressive chemicals

More About this Item

Polytetrafluoroethylene (PTFE) membranes are Triton-free, have a bidirectional membrane support, one threaded end and one barbed end (50 mm dia) for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. The syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. They are certified nonpyrogenic, noncytotoxic, and are blister packed.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient-oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat