Argos Technologies Syringe Filter, 30mm, .22um, Red PP/Surfactant-Free Cellulose Acetate; 50/Pk

Representative image only.
Argos Technologies Item # EW-04395-92
Minimize sample loss—designed for low hold-up
  • Filter culture media to organic solvents—variety membrane materials cover a wide range of applications
  • Depend on quality—all filters are tested to withstand pressures up to 75 psi (5.1 bar)
  • Sterile versions are certified RNase/DNase free

PRODUCT OPTIONS

$83.50USD / Pkg of 50

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialSurfactant-Free Cellulose Acetate (SFCA)
  • Pore Size (µm)0.22
  • Membrane Diameter (mm)30
  • Housing MaterialPolypropylene (PP)
  • ConnectionsMale luer/Female luer
  • Max Pressure (PSI)75
  • Max Pressure (in Hg)5.1
  • DescriptionSyringe Filter, 30mm, 0.22um, Red PP/SFCA; 45/Pk

Key Features

  • Filter culture media to organic solvents—variety membrane materials cover a wide range of applications
  • Depend on quality—all filters are tested to withstand pressures up to 75 psi (5.1 bar)
  • Sterile versions are certified RNase/DNase free

More About this Item

Choose the membrane material best suited for your application. Each filter is quality tested for filter efficiency and housing integrity for use up to 75 psi (5.1 bar). Sterile filters are certified nonpyrogenic, have been gamma sterilized, and come individually packaged with lot numbers printed on for easy traceability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat